Shop All Ratchet Parts
Morton
Adjustable Handle, Modern Design, Zinc Handle, M8 x 50mm Steel External Thread, 65mm Handle Length
Mfr # MH-413
Zoro # G9860670
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type External
- Handle Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # MH-413
- Zoro # G9860670
- Country of Origin Taiwan, Province of China
- Category Ratchet Parts
Details
Material | Zinc |
Type | External |
Handle Type | Modern Design |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD3/4)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- MORTON Adjustable Handle, Modern Design, Cast Zinc, 1/2"-13 Internal Thread, 4.25" Handle Length (MH-113)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 3.07" Handle Length (MH-306)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, #10-32 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3027)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M6 x 32mm Steel External Thread, 42mm Handle Length (MH-407)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- URREA Urrea Socket Extension, 4764, 1/4" Drive X 12" Long (4764)
- Morton Ratchet Parts