Shop All Ratchet Parts
Morton
Adjustable Handle, Modern Design, Zinc Handle, M12 x 40mm Steel External Thread, 92mm Handle Length
Mfr # MH-425
Zoro # G9860339
Sold in multiples of 3 for $26.85
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type External
- Handle Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # MH-425
- Zoro # G9860339
- Country of Origin Taiwan, Province of China
- Category Ratchet Parts
Details
Material | Zinc |
Type | External |
Handle Type | Modern Design |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (J5756)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- RIDGID Ratchet Handle for 5ERP2, 6XW70, 1ATH7 (118)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.97" Steel External Thread, 2.56" Handle Length (MH-3043)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3034)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.57" Steel External Thread, 2.56" Handle Length (MH-304)
- MORTON Adjustable Handle, Modern Design, Cast Zinc, 3/8"-16 Internal Thread, 3.07" Handle Length (MH-107)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.78" Steel External Thread, 1.65" Handle Length (MH-3036)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 2.48" Steel External Thread, 2.56" Handle Length (MH-3045)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 50mm Steel External Thread, 65mm Handle Length (MH-413)
- Morton Hand Tool Parts