Shop All Ratchet Parts
Morton
Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length
Mfr # MH-3038
Zoro # G9860354
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type External
- Handle Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # MH-3038
- Zoro # G9860354
- Country of Origin Taiwan, Province of China
- Category Ratchet Parts
Details
Material | Zinc |
Type | External |
Handle Type | Modern Design |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- VIM PRODUCTS VIM Tools 13-Piece "E" Inverted Torx Driver Set on Black Magrail (TMS-ETORX)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, #10-32 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3027)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3034)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x .98" Steel External Thread, 1.65" Handle Length (MH-3032)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 2.56" Handle Length (MH-305)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 63mm Steel External Thread, 78mm Handle Length (MH-423)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.97" Steel External Thread, 3.07" Handle Length (MH-307)
- RIDGID Ratchet, W/Handle 111R (38550)
- Morton Hand Tool Parts