Shop All Ratchet Parts
Morton
Adjustable Handle, Modern Design, Cast Zinc, M12 Internal Thread, 92mm Handle Length
Mfr # MH-209
Zoro # G9860643
product price: $8.49
/ea
Sold in multiples of 4 for $33.96
$33.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type Internal
- Handle Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # MH-209
- Zoro # G9860643
- Country of Origin Taiwan, Province of China
- Category Ratchet Parts
Details
Material | Zinc |
Type | Internal |
Handle Type | Modern Design |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Arbor w/ Pilot Drill, 2L (1779801)
- PELICAN Panel Frame Kit for 1550 Case (1550PF)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330130)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 63mm Steel External Thread, 78mm Handle Length (MH-423)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.97" Steel External Thread, 3.07" Handle Length (MH-307)
- MORTON Adjustable Handle, Modern Design, Cast Zinc, 3/8"-16 Internal Thread, 3.07" Handle Length (MH-107)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 32mm Steel External Thread, 65mm Handle Length (MH-411)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x .98" Steel External Thread, 3.07" Handle Length (MH-3056)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- Morton Ratchet Parts