Shop All Ratchet Parts
Morton
Adjustable Handle, Modern Design, Cast Zinc, 1/2"-13 Internal Thread, 3.62" Handle Length
Mfr # MH-109
Zoro # G9861039
Sold in multiples of 4 for $32.60
$32.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type Internal
- Handle Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # MH-109
- Zoro # G9861039
- Country of Origin Taiwan, Province of China
- Category Ratchet Parts
Details
Material | Zinc |
Type | Internal |
Handle Type | Modern Design |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-03)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, #10-32 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3027)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- MORTON Adjustable Handle, Modern Design, Cast Zinc, 1/2"-13 Internal Thread, 4.25" Handle Length (MH-113)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.57" Steel External Thread, 2.56" Handle Length (MH-304)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.97" Steel External Thread, 3.07" Handle Length (MH-307)
- WILLIAMS Williams Sliding Handle Only, 1" D, 20" (X-20B)
- Morton Ratchet Parts