Shop All Cap Nuts & Acorn Nuts
Morton
Acorn Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-5/8 in H
Mfr # AN-5
Zoro # G9861300
Sold in multiples of 4 for $32.60
$32.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Overall Height 1-5/8 in
- Standards RoHS/REACH
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # AN-5
- Zoro # G9861300
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/8"-9 |
Overall Height | 1-5/8 in |
Height | 1-5/8" |
Fastener Thread Depth | 1-9/32" |
Details
Item | Acorn Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Inch |
Cap Color | Black |
Description
Case Hardened Acorn Nut with Black Oxide Finish
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37020.037.0001)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0300)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-36, Plain 18-8 Stainless Steel (3534-8GK)
- MORTON Acorn Nut, 3/8"-16, Carbon Steel, Black Oxide, 3/4 in H (AN-1)
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- MORTON Acorn Nut, 1/4"-20, Carbon Steel, Black Oxide, 5/8 in H (AN-6)
- MORTON Acorn Nut, 5/16"-18, Carbon Steel, Black Oxide, 5/8 in H (AN-0)
- MORTON Acorn Nut, 5/16"-18, Stainless Steel, Plain, 5/8 in H (AN-0SS)
- MORTON Acorn Nut, 1/2"-13, Stainless Steel, Plain, 15/16 in H (AN-2SS)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H, 5 PK (CPB098)
- Morton Cap Nuts & Acorn Nuts