Shop All Cap Nuts & Acorn Nuts
Morton
Acorn Nut, 5/16"-18, Stainless Steel, Plain, 5/8 in H
Mfr # AN-0SS
Zoro # G9868921
Sold in multiples of 8 for $52.72
$52.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Overall Height 5/8 in
- Standards RoHS/REACH
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # AN-0SS
- Zoro # G9868921
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 5/8 in |
Fastener Thread Depth | 1/2" |
Height | 5/8" |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS/REACH |
System of Measurement | Inch |
Cap Color | Silver |
Description
Stainless Steel Acorn Nut
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 3/4"x5", Low CSZ, Yellow (CLPY-0750-5000)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U07840.062.0400)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000500-100P)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040488GR)
- MORTON Acorn Nut, 1/2"-13, Stainless Steel, Plain, 15/16 in H (AN-2SS)
- MORTON Acorn Nut, 7/8"-9, Stainless Steel, Plain, 1-5/8 in H (AN-5SS)
- MORTON Acorn Nut, 1/4"-20, Stainless Steel, Plain, 5/8 in H (AN-6SS)
- MORTON Acorn Nut, 3/8"-16, Carbon Steel, Black Oxide, 3/4 in H (AN-1)
- MORTON Acorn Nut, 1/4"-20, Carbon Steel, Black Oxide, 5/8 in H (AN-6)
- MORTON Acorn Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-5/8 in H (AN-5)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Nylon, 10 PK (62548)
- Morton Cap Nuts & Acorn Nuts