Shop All Cap Nuts & Acorn Nuts
Morton
Acorn Nut, 3/8"-16, Stainless Steel, Plain, 3/4 in H
Mfr # AN-1SS
Zoro # G9869664
product price: $5.99
/ea
Sold in multiples of 7 for $41.93
$41.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Overall Height 3/4 in
- Standards RoHS/REACH
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AN-1SS
- Zoro # G9869664
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 3/4 in |
Fastener Thread Depth | 19/32" |
Height | 3/4" |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS/REACH |
System of Measurement | Inch |
Cap Color | Silver |
Description
Stainless Steel Acorn Nut
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0150)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M04104.160.0070)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 40 mm L, 3 PK (73843)
- MORTON Acorn Nut, 1/2"-13, Stainless Steel, Plain, 15/16 in H (AN-2SS)
- MORTON Acorn Nut, 5/16"-18, Stainless Steel, Plain, 5/8 in H (AN-0SS)
- MORTON Acorn Nut, 1/4"-20, Stainless Steel, Plain, 5/8 in H (AN-6SS)
- MORTON Acorn Nut, 3/8"-16, Carbon Steel, Black Oxide, 3/4 in H (AN-1)
- MORTON Acorn Nut, 1/4"-20, Carbon Steel, Black Oxide, 5/8 in H (AN-6)
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- Morton Cap Nuts & Acorn Nuts