Shop All Cap Nuts & Acorn Nuts
Morton
Acorn Nut, 3/4"-10, Stainless Steel, Plain, 1-3/8 in H
Mfr # AN-4SS
Zoro # G9870120
Sold in multiples of 2 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Overall Height 1-3/8 in
- Standards RoHS/REACH
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # AN-4SS
- Zoro # G9870120
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Height | 1-3/8 in |
Fastener Thread Depth | 1-3/32" |
Height | 1-3/8" |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS/REACH |
System of Measurement | Inch |
Cap Color | Silver |
Description
Stainless Steel Acorn Nut
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Set Screw Kit (52024)
- ZORO SELECT 1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0500)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Brass, Not Graded, Plain Finish (BR.01002406.PL.DAR)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 3 PK (73786)
- MORTON Acorn Nut, 5/16"-18, Stainless Steel, Plain, 5/8 in H (AN-0SS)
- MORTON Acorn Nut, 1/4"-20, Stainless Steel, Plain, 5/8 in H (AN-6SS)
- MORTON Acorn Nut, 1/2"-13, Stainless Steel, Plain, 15/16 in H (AN-2SS)
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- MORTON Acorn Nut, 3/4"-10, Carbon Steel, Black Oxide, 1-3/8 in H (AN-4)
- MORTON Acorn Nut, 5/16"-18, Carbon Steel, Black Oxide, 5/8 in H (AN-0)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- Morton Cap Nuts & Acorn Nuts