Shop All Cap Nuts & Acorn Nuts
Morton
Acorn Nut, 1/4"-20, Carbon Steel, Black Oxide, 5/8 in H
Mfr # AN-6
Zoro # G9861230
Sold in multiples of 10 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Overall Height 5/8 in
- Standards RoHS/REACH
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # AN-6
- Zoro # G9861230
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 5/8 in |
Height | 5/8" |
Fastener Thread Depth | 1/2" |
Details
Item | Acorn Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Inch |
Cap Color | Black |
Description
Case Hardened Acorn Nut with Black Oxide Finish
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER High Crown Cap Nut, 1/4"-20, Steel, Chrome Plated, 10 PK (74322)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (63466)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.008.0087)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0037)
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- MORTON Acorn Nut, 3/8"-16, Carbon Steel, Black Oxide, 3/4 in H (AN-1)
- MORTON Acorn Nut, 5/16"-18, Carbon Steel, Black Oxide, 5/8 in H (AN-0)
- MORTON Acorn Nut, 5/16"-18, Stainless Steel, Plain, 5/8 in H (AN-0SS)
- MORTON Acorn Nut, 3/4"-10, Stainless Steel, Plain, 1-3/8 in H (AN-4SS)
- MORTON Acorn Nut, 1/2"-13, Stainless Steel, Plain, 15/16 in H (AN-2SS)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 25 PK (CPB090)
- Morton Cap Nuts & Acorn Nuts