Shop All Cap Nuts & Acorn Nuts
Morton
Acorn Nut, 1/2"-13, Stainless Steel, Plain, 15/16 in H
Mfr # AN-2SS
Zoro # G9870251
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Overall Height 15/16 in
- Standards RoHS/REACH
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # AN-2SS
- Zoro # G9870251
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 15/16 in |
Fastener Thread Depth | 3/4" |
Height | 15/16" |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS/REACH |
System of Measurement | Inch |
Cap Color | Silver |
Description
Stainless Steel Acorn Nut
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.019.0125)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0200)
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (011032WF037)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 10 PK (69701)
- MORTON Acorn Nut, 1/4"-20, Stainless Steel, Plain, 5/8 in H (AN-6SS)
- MORTON Acorn Nut, 5/16"-18, Stainless Steel, Plain, 5/8 in H (AN-0SS)
- MORTON Acorn Nut, 7/8"-9, Stainless Steel, Plain, 1-5/8 in H (AN-5SS)
- MORTON Acorn Nut, 5/16"-18, Carbon Steel, Black Oxide, 5/8 in H (AN-0)
- MORTON Acorn Nut, 1/4"-20, Carbon Steel, Black Oxide, 5/8 in H (AN-6)
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- Morton Cap Nuts & Acorn Nuts