Shop All Handwheels
Morton
9.84" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle
Mfr # PHW-69
Zoro # G9863610
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Revolving
- Height 2.48"
- Style Three Spoke Offset
- Diameter 9.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # PHW-69
- Zoro # G9863610
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 2.48" |
Diameter | 9.84" |
Details
Color | Black |
Type | Revolving |
Style | Three Spoke Offset |
Finish | Plastic |
Material | Nylon |
Item | Hand Wheel |
Description
Three Spoke Offset Design Handwheel, Steel Core
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- CAL-VAN TOOLS PILOT BEARING PULLER (CV31)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- Morton Handwheels