Shop All Handwheels
Morton
8" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated
Mfr # HW-53A
Zoro # G9859550
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2.74"
- Diameter 8"
- Material Aluminum
- Type Fold-away, Revolving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-53A
- Zoro # G9859550
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 2.74" |
Diameter | 8" |
Details
Color | Black |
Material | Aluminum |
Item | Hand Wheel |
Type | Fold-away, Revolving |
Finish | Black Powder Coated |
Description
Black Powder Coated Aluminum Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit SAE Socket Set (80581)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 1/8 (42008)
- WILLIAMS Williams Magnetic Pick Up Tool, 10 Lb. (40153)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- Morton Hand Knobs and Wheels