Shop All Handwheels
Morton
7.87" Diameter, Two Spoke Plastic Handwheel with Revolving Handle
Mfr # PHW-84H
Zoro # G9861440
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Revolving
- Color Black
- Diameter 7.87"
- Finish Plastic
- Height 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # PHW-84H
- Zoro # G9861440
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 7.87" |
Height | 2.4" |
Details
Type | Revolving |
Item | Hand Wheel |
Color | Black |
Finish | Plastic |
Material | Plastic |
Style | Two Spoke |
Description
Two Spoke Plastic Handwheel with Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Large Wrench (301-69B)
- KLEVER Cutter Head with Blade, 2 Cutting Sides, 2 in Length, 1 3/8 in Width, Steel, 25 Pack (KCJ-XH-20)
- EAZYPOWER Tee Star Bit, T20, 6" (32607)
- PFERD 8" Round File - Bastard Cut (11067)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle (HW-30H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- Morton Handwheels