Shop All Handwheels
Morton
7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle
Mfr # PHW-64
Zoro # G9861973
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Style Three Spoke Offset
- Material Nylon
- Type Revolving
- Height 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # PHW-64
- Zoro # G9861973
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 2.48" |
Diameter | 7.87" |
Details
Finish | Plastic |
Style | Three Spoke Offset |
Material | Nylon |
Type | Revolving |
Color | Black |
Item | Hand Wheel |
Description
Three Spoke Offset Design Handwheel, Steel Core
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- VIM PRODUCTS 89 PC FLEX RATCHET BIT SOCKET SET 14'' HEX DR (VIMFRBS89)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- MILWAUKEE TOOL M18 FUEL 1/2" Impact Wrench Protective Boot (49-16-2767)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- Morton Handwheels