Shop All Handwheels
Morton
6.30" Diameter, Two Spoke Plastic Handwheel with Revolving Handle
Mfr # PHW-83H
Zoro # G9861790
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.01"
- Type Revolving
- Finish Plastic
- Diameter 6.30"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # PHW-83H
- Zoro # G9861790
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 2.01" |
Diameter | 6.30" |
Details
Item | Hand Wheel |
Type | Revolving |
Finish | Plastic |
Material | Plastic |
Color | Black |
Style | Two Spoke |
Description
- •Two Spoke Plastic Handwheel
- •High Strength Plastic 6N
- •Steel Core
- •Black Plastic Revolving Handle
- •Through Bore
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25X-5PK)
- SUNEX 3/8" Drive Impact Socket 6 (310MD)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 10-1/2)
- MITUTOYO Micrometer Head (148-502)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- Morton Handwheels