Shop All Handwheels
Morton
5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated
Mfr # HW-51A
Zoro # G9860993
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.93"
- Material Aluminum
- Type Fold-away, Revolving
- Diameter 5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-51A
- Zoro # G9860993
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.93" |
Diameter | 5" |
Details
Material | Aluminum |
Type | Fold-away, Revolving |
Color | Black |
Finish | Black Powder Coated |
Item | Hand Wheel |
Description
Black Powder Coated Aluminum Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- TEKTON 1/2 Inch Drive External Star Impact Socket Set with Rail, 9-Piece (E10-E24) (SID92100)
- WARNER Painters Blade, 10-In-1, PK3 (10801)
- EXCEL BLADES #18 Large Chisel Blades, 100PK (22618IND)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- Morton Handwheels