Shop All Handwheels
Morton
5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated
Mfr # HW-51B
Zoro # G9860740
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coated
- Diameter 5"
- Color Black
- Height 1.93"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-51B
- Zoro # G9860740
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 5" |
Height | 1.93" |
Details
Item | Hand Wheel |
Finish | Black Powder Coated |
Color | Black |
Material | Aluminum |
Type | Fold-away, Revolving |
Description
Black Powder Coated Aluminum Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (950-1X-5PK)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- KLEIN TOOLS 7-in-1 Impact Rated Flip Socket Set with Handle (32910)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Without Grip (K0160.0080X12)
- Morton Hand Knobs and Wheels