Shop All Handwheels
Morton
4.92" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle
Mfr # PHW-62
Zoro # G9867284
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Revolving
- Material Nylon
- Style Three Spoke Offset
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # PHW-62
- Zoro # G9867284
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.89" |
Diameter | 4.92" |
Details
Color | Black |
Type | Revolving |
Material | Nylon |
Style | Three Spoke Offset |
Finish | Plastic |
Item | Hand Wheel |
Description
Three Spoke Offset Design Handwheel, Steel Core
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 7/8"" 1/2SHANK (91156)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-12' 6)
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- Morton Hand Knobs and Wheels