Shop All Handwheels
Morton
4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle
Mfr # SHW-125H
Zoro # G9862025
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Revolving
- Diameter 4.92"
- Height 1.22"
- Style Three Spoke
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # SHW-125H
- Zoro # G9862025
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 4.92" |
Height | 1.22" |
Details
Type | Revolving |
Style | Three Spoke |
Color | Silver |
Item | Hand Wheel |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Stainless Steel Handwheel with Stainless Revolving Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adjustable Tap Holder Min. 4.5mm Max. 8.0mm 47mm 3/8 Sq. Drive (3131A-2)
- TUNGALOY Shim AE16-4DT (6861194)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (53532)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON 6.3" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-63)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- Morton Hand Knobs and Wheels