Shop All Handwheels
Morton
4.92" Diameter Stainless Steel Handwheel
Mfr # SHW-125
Zoro # G9861930
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.22"
- Style Three Spoke
- Diameter 4.92"
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SHW-125
- Zoro # G9861930
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.22" |
Diameter | 4.92" |
Details
Style | Three Spoke |
Item | Hand Wheel |
Color | Silver |
Material | Stainless Steel |
Finish | Stainless Steel |
Type | Revolving |
Description
Stainless Steel Handwheels
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-11' 3)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200171)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Jobber Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 #1-#60 (57853)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- Morton Handwheels