Shop All Handwheels
Morton
4" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated
Mfr # HW-50A
Zoro # G9860503
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fold-away, Revolving
- Height 1.77"
- Finish Black Powder Coated
- Diameter 4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-50A
- Zoro # G9860503
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.77" |
Diameter | 4" |
Details
Item | Hand Wheel |
Type | Fold-away, Revolving |
Finish | Black Powder Coated |
Color | Black |
Material | Aluminum |
Description
Black Powder Coated Aluminum Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Wrench Set Metric 7 Pc (9417)
- STABILA MEASURING STICK LVL 48"" (29148)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- Morton Handwheels