Shop All Handwheels
Morton
4" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated
Mfr # HW-50B
Zoro # G9860083
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coated
- Height 1.77"
- Diameter 4"
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-50B
- Zoro # G9860083
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.77" |
Diameter | 4" |
Details
Finish | Black Powder Coated |
Item | Hand Wheel |
Material | Aluminum |
Color | Black |
Type | Fold-away, Revolving |
Description
Black Powder Coated Aluminum Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key Kit (SSK-850)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- BOSCH Fast Spiral 1/4In x 4In x 6In (BM2006)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- MORTON Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle (HW-30H)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- Morton Handwheels