Shop All Handwheels
Morton
3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle
Mfr # PHW-61
Zoro # G9861684
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Three Spoke Offset
- Material Nylon
- Finish Plastic
- Color Black
- Type Revolving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # PHW-61
- Zoro # G9861684
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.73" |
Diameter | 3.94" |
Details
Style | Three Spoke Offset |
Item | Hand Wheel |
Material | Nylon |
Finish | Plastic |
Color | Black |
Type | Revolving |
Description
Three Spoke Offset Design Handwheel, Steel Core
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/2 (77669)
- MASTERCUT TOOL 6x19x6x63 4FL Square Endmill (311-220)
- WESTWARD Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (5TWY4)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle (HW-30H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0100XCO)
- Morton Handwheels