Shop All Handwheels
Morton
3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle
Mfr # SHW-100H
Zoro # G9861669
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Three Spoke
- Finish Stainless Steel
- Type Revolving
- Material Stainless Steel
- Diameter 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SHW-100H
- Zoro # G9861669
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 3.94" |
Height | 1.22" |
Details
Item | Hand Wheel |
Style | Three Spoke |
Finish | Stainless Steel |
Type | Revolving |
Material | Stainless Steel |
Color | Silver |
Description
Stainless Steel Handwheel with Stainless Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- PROTO 1 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J10020L)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/16)
- KO-KEN Socket 15mm 6 Point 77mm 1/2 Sq. Drive (4300M-15)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- Morton Hand Knobs and Wheels