Shop All Handwheels
Morton
3.15" Diameter, Two Spoke Plastic Handwheel with Revolving Handle
Mfr # PHW-80H
Zoro # G9861815
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.15"
- Finish Plastic
- Style Two Spoke
- Type Revolving
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # PHW-80H
- Zoro # G9861815
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 3.15" |
Height | 1.38" |
Details
Finish | Plastic |
Style | Two Spoke |
Type | Revolving |
Color | Black |
Item | Hand Wheel |
Material | Plastic |
Description
Two Spoke Plastic Handwheel with Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CARBIDE KNIFE BLADE 50PK (11-800L)
- KLEIN TOOLS Extended Blade Barrel Replacement (32395)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- MITUTOYO Rod, 2 In. (301657)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- Morton Handwheels