Shop All Handwheels
Morton
3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle
Mfr # PHW-60
Zoro # G9862043
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.57"
- Diameter 3.15"
- Color Black
- Finish Plastic
- Style Three Spoke Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # PHW-60
- Zoro # G9862043
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.57" |
Diameter | 3.15" |
Details
Item | Hand Wheel |
Color | Black |
Finish | Plastic |
Style | Three Spoke Offset |
Material | Nylon |
Type | Revolving |
Description
Three Spoke Offset Design Handwheel, Steel Core
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- FOWLER 0125mm Mark VI Electronic Indicator (545301550)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #26 (C18079)
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- Morton Handwheels