Shop All Handwheels
Morton
3.15" Diameter Stainless Steel Handwheel
Mfr # SHW-80
Zoro # G9861501
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Revolving
- Material Stainless Steel
- Style Three Spoke
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # SHW-80
- Zoro # G9861501
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.1" |
Diameter | 3.15" |
Details
Color | Silver |
Type | Revolving |
Material | Stainless Steel |
Style | Three Spoke |
Finish | Stainless Steel |
Item | Hand Wheel |
Description
Stainless Steel Handwheels
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- DRILL AMERICA 5/8"-28 HSS Plug Hand Tap (DWTST5/8-28P)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON 6.3" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-63)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- Morton Handwheels