Shop All Handwheels
Morton
10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated
Mfr # HW-54A
Zoro # G9859715
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10"
- Height 2.80"
- Material Aluminum
- Type Fold-away, Revolving
- Finish Black Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # HW-54A
- Zoro # G9859715
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 10" |
Height | 2.80" |
Details
Item | Hand Wheel |
Material | Aluminum |
Type | Fold-away, Revolving |
Finish | Black Powder Coated |
Color | Black |
Description
Black Powder Coated Aluminum Handwheel with Fold-Away Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- TE-CO T-Bolt, Carbon Steel, 5/8"X10" (46511)
- GS TOOLING 8 ER11 Tap Collet (337967)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle (HW-30H)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- Morton Hand Knobs and Wheels