Shop All Web Slings
Morse
Wireless Control on Morse 285A-BP, 285XBP, 289C, 289F - Factory Installed
Mfr # 4804i-P
Zoro # G705999040
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
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
- Brand Morse
- MFR # 4804i-P
- Zoro # G705999040
- Country of Origin United States
- Category Web Slings
Description
Morse optional wireless control - factory installed on model 285a-bp, 285xbp, 289c or 289f wireless control factory installed on new model 285a-bp forklift-karrier. It may also be installed on forklift mounted drum rackers models 289c and 289f. Add safe, simple and reliable wireless tilt control to your model 285a-bp forklift-karrier with battery powered drum tilt. Approximately 300 foot (91 m) operating range featuring 900mhz frequency hopping technology for eliminating interference from other rf sources. Easily switch between direct wire pendant control and wireless remote control. Quick dc power disconnect for locking out the equipment. note: in order purchase this optional model you must first purchase the base product, 285a-bp, 285xbp, 289c , or 289f.
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
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE6)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5000 lb. (423030GRA)
- KEEPER KEEPER 06344 Bungee Cord, Toggle Ball End, 12 in L, Rubber (6344)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 13200 lb Cap (EE150X20)
- ALL GEAR Rigging Whoopie, Sling Green (AG12SPWS3448)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Silver (EE2802TTX12)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 8 in W, Nylon, Yellow (WB1-908-6)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE1601DTX3)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- ANCRA CARGO 2″ X 12′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X12)
- Morse Web Slings