Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 964 Drill Size Fraction, 01406 Drill Size Dec
Mfr # 10009
Zoro # G108046143
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10009
- Zoro # G108046143
- UPC # 686125100094
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 964 in Drill Size Fraction, 01406 in Drill Size Decimal inch, 538 in Overall Length, 218 in Cutting Depth, Standard Flute, 218 in Flute Length, 1 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. X 4 in. 12,000-Series Annular Cutter (4-12240)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (5MT14)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- DRILL AMERICA 5/8" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO5/8)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/16 (53144)
- Morse Taper Shank Drill Bits