Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 916 Drill Size Fraction, 05625 Drill Size Dec
Mfr # 10036
Zoro # G808046115
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10036
- Zoro # G808046115
- UPC # 686125100360
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 916 in Drill Size Fraction, 05625 in Drill Size Decimal inch, 834 in Overall Length, 478 in Cutting Depth, Standard Flute, 478 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- IRWIN 7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016007)
- FEIN CG10-125PDE 5 In. Angle Grinder (CG10-125PDE)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- DRILL AMERICA 25.00mm HSS 3MT Metric Taper Shank Drill Bit (DWDTSMM25.00)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 57/64" HSS 3MT Taper Shank Drill Bit (DWDTS57/64)
- KODIAK CUTTING TOOLS 37/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415476)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/4-E (53116)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- Morse Drill Bits