Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 78 Drill Size Fraction, 0875 Drill Size Decim
Mfr # 10056
Zoro # G808045989
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10056
- Zoro # G808045989
- UPC # 686125100568
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 78 in Drill Size Fraction, 0875 in Drill Size Decimal inch, 1034 in Overall Length, 618 in Cutting Depth, Standard Flute, 618 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BTL-3 Buffing Spindle (BTL-3)
- WIHA Precision Torx Screwdriver T2 Round (26702)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 3" Groo-V Tip Bit (GRT- 3- 3)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 17/32 (C12188)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber DIN 345 25.00 mm (026250)
- CLEVELAND 118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32 (C13849)
- DRILL AMERICA 1/2" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT1/2)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.5/16 inch (020120)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 31/32 (C12247)
- Morse Taper Shank Drill Bits