Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 3132 Drill Size Fraction, 09688 Drill Size De
Mfr # 10062
Zoro # G808046221
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10062
- Zoro # G808046221
- UPC # 686125100629
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 3132 in Drill Size Fraction, 09688 in Drill Size Decimal inch, 11 in Overall Length, 638 in Cutting Depth, Standard Flute, 638 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RV98)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- KODIAK CUTTING TOOLS 5/8-18 Die Split Round Adjustable Carbon Steel (5470806)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- DRILL AMERICA 1/2" HSS 2MT Taper Shank Drill Bit (DWDTS1/2)
- DRILL AMERICA 1-5/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/64-3MT)
- DRILL AMERICA 18.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM18.00)
- Morse Taper Shank Drill Bits