Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 2932 Drill Size Fraction, 09062 Drill Size De
Mfr # 10058
Zoro # G808046412
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10058
- Zoro # G808046412
- UPC # 686125100582
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 2932 in Drill Size Fraction, 09062 in Drill Size Decimal inch, 1034 in Overall Length, 618 in Cutting Depth, Standard Flute, 618 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL TORPEDO LASER LEVEL 9"" (40-0915)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6994808)
- FOWLER 0-1"/0-25mm Electronic IP54 Blade Micrometer (548602410)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- DRILL AMERICA 1-17/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-17/64)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1516 Drill Size Fraction, 09375 Dril (DWDTSCT15/16)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 17/32 (C12188)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/16 (53168)
- H & H INDUSTRIAL PRODUCTS 3Mt Taper Shank Drill 1-1/8x7-1/8x11-3/4" (5302-3108)
- Morse Drill Bits