Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 2716 Drill Size Fraction, 24375 Drill Size D
Mfr # 10123
Zoro # G608046063
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10123
- Zoro # G608046063
- UPC # 686125101237
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 2716 in Drill Size Fraction, 24375 in Drill Size Decimal inch, 1834 in Overall Length, 1114 in Cutting Depth, Standard Flute, 1114 in Flute Length, 5 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- WITTE Insulated Precision Driver Set, Slotted/Phillips, 7 pcs (9T 89377)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- DRILL AMERICA 30.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM30.50)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- Morse Taper Shank Drill Bits