Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 2516 Drill Size Fraction, 23125 Drill Size D
Mfr # 10121
Zoro # G508046156
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10121
- Zoro # G508046156
- UPC # 686125101213
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 2516 in Drill Size Fraction, 23125 in Drill Size Decimal inch, 1738 in Overall Length, 1018 in Cutting Depth, Standard Flute, 1018 in Flute Length, 5 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581PF)
- DEWALT Micrometer Torque Wrench, 3/8" (DWMT75463)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/2 (C12308)
- DRILL AMERICA 19/32" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO19/32)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 23/32 (C12218)
- DRILL AMERICA 32.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM32.50)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2411 Steam Oxide HSS RHS/RHC 1/2 (C12483)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- Morse Taper Shank Drill Bits