Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 218 Drill Size Fraction, 2125 Drill Size Dec
Mfr # 10116
Zoro # G408045983
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10116
- Zoro # G408045983
- UPC # 686125101169
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 218 in Drill Size Fraction, 2125 in Drill Size Decimal inch, 1738 in Overall Length, 1014 in Cutting Depth, Standard Flute, 1014 in Flute Length, 5 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- BON TOOL Blue Steel Finishing Trowel - Round End - 16" x 3" with Comfort Wave Handle (67-157)
- CENTURY DRILL & TOOL Die Pipe Hexagon 1" Across Flats 3/8-18 Npt (98303)
- JOHNSON LEVEL & TOOL Deck Mate Deck Spacer (60-275)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- DRILL AMERICA 1-23/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-23/32)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- DRILL AMERICA 16.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM16.00)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- DRILL AMERICA 11/32" HSS 1MT Taper Shank Drill Bit (DWDTS11/32)
- Morse Drill Bits