Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 2164 Drill Size Fraction, 03281 Drill Size De
Mfr # 10021
Zoro # G808046337
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10021
- Zoro # G808046337
- UPC # 686125100216
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 2164 in Drill Size Fraction, 03281 in Drill Size Decimal inch, 612 in Overall Length, 314 in Cutting Depth, Standard Flute, 314 in Flute Length, 1 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 13/16" SQUARE - 4 POINT I (GP4313S)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-21)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- DRILL AMERICA 1-25/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-25/32)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 17/32 (53134)
- Morse Drill Bits