Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 1316 Drill Size Fraction, 11875 Drill Size D
Mfr # 10076
Zoro # G808046030
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 10076
- Zoro # G808046030
- UPC # 686125100766
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 1316 in Drill Size Fraction, 11875 in Drill Size Decimal inch, 13 in Overall Length, 738 in Cutting Depth, Standard Flute, 738 in Flute Length, 4 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 43/64 (53143)
- DRILL AMERICA 1" HSS 3MT Taper Shank Drill Bit (DWDTS1INCH)
- RDX 1-33/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHK SMALLER THAN STANDARD 4MT TAPER SHK DRL (X203 1-33/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- DRILL AMERICA 1-9/16" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-9/16-4MT)
- DRILL AMERICA 1-29/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-29/32)
- Morse Drill Bits