Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 12364 Drill Size Fraction, 13594 Drill Size
Mfr # 10087
Zoro # G808045972
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10087
- Zoro # G808045972
- UPC # 686125100872
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 12364 in Drill Size Fraction, 13594 in Drill Size Decimal inch, 1412 in Overall Length, 878 in Cutting Depth, Standard Flute, 878 in Flute Length, 4 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J10012)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- WESTWARD 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (10E203)
- WESTWARD Ratcheting Wrench Set, Combination (34D991)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- KODIAK CUTTING TOOLS #4 High Speed Steel Taper Pin Reamer Straight Flute (5496227)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- DRILL AMERICA 29/64" HSS 1MT Taper Shank Drill Bit (DWDTS29/64)
- DRILL AMERICA 35/64" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT35/64)
- Morse Taper Shank Drill Bits