Shop All Taper Shank Drill Bits
Morse
Taper Shank Drill Bit, Series 1302, Imperial, 114 Drill Size Fraction, 125 Drill Size Deci
Mfr # 10246
Zoro # G408046225
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10246
- Zoro # G408046225
- UPC # 686125102463
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 114 in Drill Size Fraction, 125 in Drill Size Decimal inch, 1212 in Overall Length, 778 in Cutting Depth, Standard Flute, 778 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc (PM-4000)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- MILWAUKEE TOOL M18 Planer Replacement Blade (42-26-0022)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- DRILLCO 25/64 Taper Shank Drill #2 M.T. Larger (1475A125)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- H & H INDUSTRIAL PRODUCTS 3Mt Taper Shank Drill 3/4x5-7/8x10-1/2" (5302-3048)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 39/64 (C12201)
- DRILL AMERICA 1-45/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-45/64)
- Morse Drill Bits