Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1322, 32 Drill Size Wire, 0116 Drill Size Decimal inch, 518 Ov
Mfr # 11079
Zoro # G508046705
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 11079
- Zoro # G508046705
- UPC # 686125110796
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, General Purpose, Series 1322, 32 Drill Size Wire, 0116 in Drill Size Decimal inch, 518 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #9 (50299)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #11 (50301)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/8 (68824)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/32 (55250)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 23/64 (C08800)
- Morse Drill Bits