Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1322, 22 Drill Size Wire, 0157 Drill Size Decimal inch, 534 Ov
Mfr # 11089
Zoro # G608047046
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 11089
- Zoro # G608047046
- UPC # 686125110895
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, General Purpose, Series 1322, 22 Drill Size Wire, 0157 in Drill Size Decimal inch, 534 in Overall Length, 338 in Cutting Depth, Standard Flute, 338 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (66-086)
- MILWAUKEE TOOL 9/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6776)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- MORSE 3/4" Diamond Grit Hole Saw (DGM12C)
- BIG HORN # 8 Screw Taper Drill Only Replaces W. L. Fuller # 20100171 (18955)
- KODIAK CUTTING TOOLS #7 Drill Taper Length 118 Deg. Pt (5414640)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-O (50415)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 1/8 (50108)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- Morse Taper Length Drill Bits