Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1322, 14 Drill Size Wire, 0182 Drill Size Decimal inch, 534 Ov
Mfr # 11097
Zoro # G408046522
$15.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 11097
- Zoro # G408046522
- UPC # 686125110970
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, General Purpose, Series 1322, 14 Drill Size Wire, 0182 in Drill Size Decimal inch, 534 in Overall Length, 338 in Cutting Depth, Standard Flute, 338 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81984D2B92995)
- BAHCO Bahco Slim Taper File, 6", 51 TPI (4-186-06-2-0)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- GENERAL TOOLS Digital Angle Finder, Aluminum (TS02)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/8 (C08858)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 31/64 (44831)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 7/32 (44814)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- Morse Taper Length Drill Bits