Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1317, 20 mm Drill Size Metric, 07874 Drill Size Decimal inch, 10
Mfr # 17509
Zoro # G308046998
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 17509
- Zoro # G308046998
- UPC # 686125175092
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, Series 1317, 20 mm Drill Size Metric, 07874 in Drill Size Decimal inch, 10 in Overall Length, 618 in Cutting Depth, Standard Flute, 618 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.28 lb (48-22-3044)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- STABILA Plate Level Case, 24", 48", 6-10 ft. (30045)
- DRILL AMERICA HSS Spiral Point Tap, M8-1.25, 2 Flutes (DWTG8X1.25)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/16 (55236)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/64 (C08815)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- DRILL AMERICA 1" Cobalt Steel Taper Length Drill Bit (DWDTLCO1INCH)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/2 (C16804)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #58 (50348)
- Morse Taper Length Drill Bits