Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1314, 1764 Drill Size Fraction, 11094 Drill Size Decimal inch,
Mfr # 10621
Zoro # G408047017
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10621
- Zoro # G408047017
- UPC # 686125106218
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, General Purpose, Series 1314, 1764 in Drill Size Fraction, 11094 in Drill Size Decimal inch, 1134 in Overall Length, 718 in Cutting Depth, Standard Flute, 718 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Scriber Wo/Knife Point (68B)
- COILHOSE PNEUMATICS Deluxe Blow Gun Kit (BG-KITC)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064PF)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3/8 (C08807)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- IRWIN Irwin Tapered Rplc Bt #4 (1882786)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- Morse Drill Bits