Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1314, 1732 Drill Size Fraction, 05312 Drill Size Decimal inch, 8
Mfr # 10584
Zoro # G308046813
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10584
- Zoro # G308046813
- UPC # 686125105846
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, General Purpose, Series 1314, 1732 in Drill Size Fraction, 05312 in Drill Size Decimal inch, 8 in Overall Length, 434 in Cutting Depth, Standard Flute, 434 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/4 Square 75mm Z-series 3/8 Sq. Drive (3322AZ-75)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- HHIP 5C Horizontal/Vertical Angle Collet Fixture (3900-1625)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Length 118 Deg. Pt (5414200)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 17/32 (C08842)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/64 (49703)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- Morse Taper Length Drill Bits