Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1314, 1364 Drill Size Fraction, 02031 Drill Size Decimal inch, 6
Mfr # 10563
Zoro # G308047018
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10563
- Zoro # G308047018
- UPC # 686125105631
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, General Purpose, Series 1314, 1364 in Drill Size Fraction, 02031 in Drill Size Decimal inch, 6 in Overall Length, 358 in Cutting Depth, Standard Flute, 358 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- MILWAUKEE TOOL 12 in. PLUS-LOK SDS-Plus Extension (48-20-6940)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (ABB-10B)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #11 (50301)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-F (50406)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 23/64 (C08800)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/16 (55236)
- OSG Screw Machine Drill, Taper, 3.70mm, Carbide (HP258-1457)
- Morse Drill Bits