Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Series 1314, 1164 Drill Size Fraction, 10156 Drill Size Decimal inch,
Mfr # 10615
Zoro # G708046505
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10615
- Zoro # G708046505
- UPC # 686125106157
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, General Purpose, Series 1314, 1164 in Drill Size Fraction, 10156 in Drill Size Decimal inch, 1118 in Overall Length, 612 in Cutting Depth, Standard Flute, 612 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N139)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #30 (C22680)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 1/4-E (C16070)
- DRILL AMERICA 11/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO11/32)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #5 (50295)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA (DC150-08-06.800A1-WJ30TA)
- Morse Drill Bits